DOUBLE-SIDED FOAM TAPE, TAN, STRIP, 1 X 2 IN, ⅛ IN THICK, 50 ° TO 220 ° F, 4008, 162 PK
DOUBLE-SIDED FOAM TAPE, TAN, STRIP, 1 X 2 IN, ⅛ IN THICK, 50 ° TO 220 ° F, 4008, 162 PK
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 162-pack of 4008 double-sided foam tape is tan. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair, metalworking, and warehouse work. This indoor/outdoor double-sided foam tape shape has a tensile strength of 160 lb/in with a temperature range of 50 Degrees to 220 Degrees F, a 1/8-inch thickness and is chemical/heat/solvent/UV-resistant.
Technical Specs
Item Double-Sided Foam Tape
Tape Sub-Type Double-Sided Conformable Foam Tape Shapes
Series 4008
Imperial Tape Width 1 in
Metric Width 25.4 mm
Maximum Tape Performance Temperature 220 Degrees F
Environment Indoor, Outdoor
Surface Compatibility ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood
Foam Cell Type Open
Liner Included Yes
Standards Not Rated
Tape Backing Material Polyurethane Foam
Tape Colour Tan
Tape Tensile Strength 160 lb/in
Brand and Series 3M 4008
Tape Type Double-Sided Foam Tape Shapes
Tape Brand 3M(TM)
Imperial Tape Length 2 in
Metric Tape Length 12.7 mm
Minimum Tape Performance Temperature 50 Degrees F
Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Product Form Strip
Tape Thickness 1/8 in
Foam Density Type Conformable
Tape Adhesive Format Double-Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Foam
Tape Resistance Properties Chemical-Resistant, Heat-Resistant, Solvent-Resistant, UV-Resistant
Tape Elongation 90%
Country of Origin United States
(subject to change)
Alternate Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$177.95
/ PKG