TRASH CAN TOP, ROUND, FOR USE WITH 44 GALLON CONTAINER CAPACITY, 24¾ IN, GREY
TRASH CAN TOP, ROUND, FOR USE WITH 44 GALLON CONTAINER CAPACITY, 24¾ IN, GREY
RUBBERMAID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This grey Brute series recycling container top has a snap on connection. This recycling container top meets the standards for CSFM.
Technical Specs
- ItemRecycling Container Top
- Lid ShapeRound
- Number of Openings1
- SeriesBrute (R)
- Specific Container MaterialPlastic
- Diameter24 13/16 in
- Top Type Dome with Push Door
- Lid Connection Snap On
- Colour Grey
- Height 12 3/4 in
- Standards CSFM
- Product Type Recycling Container Top
- Country of Origin United States
(subject to change)
Related Products
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$236.54
/ EACH
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$154.23
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$150.49
/ EACH