!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,000 LB LOAD CAPACITY, FOR 95 GAL CNTNR CAPACITY, ROUND

CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,000 LB LOAD CAPACITY, FOR 95 GAL CNTNR CAPACITY, ROUND

EAGLE MANUFACTURING COMPANY

CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,000 LB LOAD CAPACITY, FOR 95 GAL CNTNR CAPACITY, ROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,000 LB LOAD CAPACITY, FOR 95 GAL CNTNR CAPACITY, ROUND

CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,000 LB LOAD CAPACITY, FOR 95 GAL CNTNR CAPACITY, ROUND

EAGLE MANUFACTURING COMPANY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $392.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGL1698
  • Mfr. Model # 1698
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.05 lbs

Product Details

Optional dolly with 3 inch castors, 1,000 pounds load bearing capacity, 27-1/2 inch. For use with EGL1612

Technical Specs

  • ItemCross-Brace Drum Dolly with Support Ring
  • For Cntnr Cap95 gal
  • Deck ShapeCircle
  • For Container MaterialSteel
  • Adjustment TypeNot Adjustable
  • Frame Gauge16 ga
  • Rim Catch TypeFixed
  • Includes Tilt PedalWithout Tilt Pedal
  • For Surface TypeConcrete
  • Outside Diameter27 1/2 in
  • Caster Wheel Width1 1/2 in
  • Caster/Wheel Configuration(4) Swivel
  • Caster Brake TypeNo Caster Brake
  • AssembledAssembled
  • Lip Height4 in
  • Overall Width27 1/2 in
  • Weight30 lb
  • Caster Frame MaterialSteel
  • Load Capacity 1,000 lb
  • Deck Height 7 in
  • Deck Type Open
  • For Maximum Container Diameter 27 1/2 in
  • Frame Material Steel
  • Frame Finish Powder Coated
  • Securing Mechanism No Securing Mechanism
  • Colour Black
  • Includes Rubber Wheels
  • Caster Wheel Dia. 3 in
  • Caster Wheel/Tread Material Rubber
  • Caster/Wheel Mounting Location Standard
  • Non-Marking Casters/Wheels Marking Casters/Wheels
  • Features High Capacity Load
  • Overall Height 6 3/4 in
  • Standards EPA 40 CFR 264.175
  • Method of Construction Welded
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list