Portable cylinder lifter allows you to easily move and lift cylinders for placement into portable welders. Cylinder is secured to cart with manual ratchet strap. Raised and lowered with manual hand crank cable winch. Portable with two (2) wheels. Steel construction with painted yellow finish.
Technical Specs
ItemPortable Cylinder Lifter-Hard Rubber
Drum Securing MechanismManual Ratchet Strap
For Maximum Drum Height56 in
Overall Length23.38 in
Vertical Lift14 in
Front Wheel Diameter10 in
Housing FinishPowder Coated
IncludesManual Ratchet Strap
Dispensing Height14 in
For Maximum Drum Diameter11 1/2 in
Overall Height79.31 in
Overall Width17.63 in
Weight Capacity300 lb
Housing ColourYellow
Housing MaterialSteel
Number of Wheels2
Country of OriginUnited States
(subject to change)