!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, STEALTH, XS/6, GREY/HI VIS YELLOW, 11 IN L, NITRILE/HPPE/ARAMID

CUT-RESISTANT GLOVES, STEALTH, XS/6, GREY/HI VIS YELLOW, 11 IN L, NITRILE/HPPE/ARAMID

STEALTH

CUT-RESISTANT GLOVES, STEALTH, XS/6, GREY/HI VIS YELLOW, 11 IN L, NITRILE/HPPE/ARAMID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, STEALTH, XS/6, GREY/HI VIS YELLOW, 11 IN L, NITRILE/HPPE/ARAMID

CUT-RESISTANT GLOVES, STEALTH, XS/6, GREY/HI VIS YELLOW, 11 IN L, NITRILE/HPPE/ARAMID

STEALTH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.03 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WATVEN357XS
  • Mfr. Model # VEN357-XS
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These Stealth grey/high-visibility yellow, cut-resistant gloves are X-small/six and measure 11 inches in length. They are clute cut and have a seamless knit cuff. They are made of nylon and HPPE and have a nitrile sandy palm coating and aramid reinforcement. They are ANSI cut level A5, ANSI needlestick level three, and ANSI puncture level three.

Technical Specs

  • ItemCut Resistant
  • StandardsEN 388 4X42EX, ANSI A5, ANSI PUNCTURE 3
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNitrile
  • Latex-FreeYes
  • Glove Coating CoveragePalm
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSandy
  • Touchscreen CompatibleNo
  • ANSI/ISEA Puncture Level3
  • Palm MaterialHPPE/glass/steel/nylon shell with ANSI A5 cut resistance
  • ANSI/ISEA Cut Level A5
  • Base Coating Material Nitrile
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Base Coating Coverage Palm
  • Glove Length 11 in
  • Glove Coating Colour High-Visibility Yellow
  • Series Stealth
  • Silicone-Free Yes
  • Colour Grey/Hi-vis yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list