!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEALTH DOG FIGHT GLOVES, GRY/YLW, XS/6, NYLON, ANSI/ISEA ABRASION 4/CUT A5/PUNCTURE 3

STEALTH DOG FIGHT GLOVES, GRY/YLW, XS/6, NYLON, ANSI/ISEA ABRASION 4/CUT A5/PUNCTURE 3

STEALTH

STEALTH DOG FIGHT GLOVES, GRY/YLW, XS/6, NYLON, ANSI/ISEA ABRASION 4/CUT A5/PUNCTURE 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEALTH DOG FIGHT GLOVES, GRY/YLW, XS/6, NYLON, ANSI/ISEA ABRASION 4/CUT A5/PUNCTURE 3

STEALTH DOG FIGHT GLOVES, GRY/YLW, XS/6, NYLON, ANSI/ISEA ABRASION 4/CUT A5/PUNCTURE 3

STEALTH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.45 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT357XS
  • Mfr. Model # 357-XS
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These grey/yellow Stealth dog fight gloves are size X-small and are made with nylon. In addition, they have a nitrile coating and are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 3. They have a knit cuff, and an EN 388 Rating of 4X42EX. They feature HPPE/glass/steel/nylon shell with ANSI a5 cut-resistant for superior protection and a high-visibility sandy nitrile finish.

Technical Specs

  • ItemDog Fight Glove
  • ANSI/ISEA Abrasion Level4
  • StandardsANSI/ISEA 105-16 Cut Level A5, ANSI Puncture 3, EN 388 4X42EX
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNitrile
  • Latex-FreeYes
  • Glove Coating CoveragePalm
  • Glove Length11 in
  • Glove Coating ColourHigh-Visibility Yellow
  • SeriesStealth
  • Silicone-FreeYes
  • ANSI/ISEA Cut Load1,500 g
  • ANSI/ISEA Puncture Level3
  • Palm MaterialNitrile
  • ANSI/ISEA Cut Level A5
  • EN 388 Rating 4X42EX
  • Base Coating Material Nitrile
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Base Coating Coverage Palm
  • Size- Alpha XS
  • Glove Construction Seamless Knit
  • Glove Coating Finish Sandy
  • Touchscreen Compatible No
  • Sold As Each
  • EN 388 Impact Rated No
  • Colour Grey, Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list