!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOCK LIGHT, LED, 40 IN ARM REACH, 650 LUMENS, 16 W, 120V AC, INCLUDES BULB, IP65

DOCK LIGHT, LED, 40 IN ARM REACH, 650 LUMENS, 16 W, 120V AC, INCLUDES BULB, IP65

LUMAPRO

DOCK LIGHT, LED, 40 IN ARM REACH, 650 LUMENS, 16 W, 120V AC, INCLUDES BULB, IP65 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOCK LIGHT, LED, 40 IN ARM REACH, 650 LUMENS, 16 W, 120V AC, INCLUDES BULB, IP65

DOCK LIGHT, LED, 40 IN ARM REACH, 650 LUMENS, 16 W, 120V AC, INCLUDES BULB, IP65

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $423.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE24K343
  • Mfr. Model # 24K343
  • UNSPSC # 39111605
  • CATALOGUE PAGE # 130
  • Shipping Weight 14.25 lbs

Product Details

Dock Light, LED, 16 Lamp Watts, 120 Voltage, Arm Length 40 In., Number of Arms 2, Yes Lamp Included, Reflector Material Plated Plastic, Lighthead Material Aluminum, Powder Coated Yellow Finish, Push Button Switch Type, Cord Length 16 ft., Swivel Angle 160

Technical Specs

  • ItemDock Light
  • Arm Swivel Angle160 Degrees
  • Includes BulbYes
  • Maximum Brightness650 lm
  • Power Cord Length16 ft
  • IP RatingIP65
  • Head MaterialAluminum
  • Mounting LocationWall
  • Switch TypePush Button
  • Arm Reach 40 in
  • Bulb Wattage 16 W
  • Lighting Technology LED
  • Operating Voltage 120V AC
  • For Location Indoor, Outdoor
  • Arm Material Aluminum
  • Lens Material Tempered Glass
  • Standards CSA
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list