!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DMM 1000V AC/DC 10A CAP TEMP(DM-65)

DMM 1000V AC/DC 10A CAP TEMP(DM-65)

GREENLEE

DMM 1000V AC/DC 10A CAP TEMP(DM-65) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DMM 1000V AC/DC 10A CAP TEMP(DM-65)

DMM 1000V AC/DC 10A CAP TEMP(DM-65)

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $298.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GLEDM65
  • Mfr. Model # DM-65
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 152
  • Shipping Weight 1.4 lbs

Product Details

Multi-purpose digital multimeter. 1000 V AC/DC, 10 amps AC/DC, resistance 50 M ohms, 4000 count digital display, manual/auto ranging, continuity and diode tests, 200 uF capacitance measurement, frequency measurement, temperature measurement -20 to 1000 C, CAT III 500V.

Technical Specs

  • ItemDigital Multimeter
  • Data HoldYes
  • Maximum AC Voltage Measurement1,000 V
  • Instrument Counts6,000
  • Maximum AC Current Measurement10 A
  • Maximum DC Current Measurement10 A
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
  • Auto Power OffYes
  • Bar Graph IncludedYes
  • Battery SizeAAA
  • Data LoggingNo
  • Display TypeLCD with Bargraph
  • Fuse AccessYes
  • Manufacturers Warranty LengthLimited Lifetime Warranty
  • Maximum Resistance Measurement60 megaohm
  • Minimum AC Current Measurement0 uA
  • Minimum DC Current Measurement0 mA
  • Minimum Temperature Measurement-4 Degrees F
  • Peak HoldYes
  • StandardsC/US ETL Listed, CATIII, CATIV Approved
  • Audible Continuity Yes
  • Instrument Safety Rating CAT IV 600 V, CAT III 1,000 V
  • Maximum DC Voltage Measurement 1,000 V
  • Special Features Measures AC/DC Voltage, AC/DC Current, Resistance, Temperature, Frequency, Duty Cycle and Capacitance, Diode and Audible Continuity Tests, Relative Offset Mode to See Changes in Measurements
  • Calibration Certificate Included No
  • Multimeter Style Full Size - General Features
  • AC Response Calculation Average
  • Auto Ranging Yes
  • Battery Chemistry Alkaline
  • Computer Interface Connection Type None
  • Diode Test Yes
  • Duty Cycle 5% - 95%
  • Includes Boot, Meter, Test Leads, Type-K Thermocouple
  • Maximum Capacitance Measurement 4,000 uF
  • Maximum Temperature Measurement 1,832 Degrees F
  • Minimum AC Voltage Measurement 0 V
  • Minimum DC Voltage Measurement 0 V
  • Minimum/Maximum Memory No
  • Software Included No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list