DISPOSABLE WIPES, 1-PLY, 12 1/2 X 16 13/16 INCH SHEETS, HYDROKNIT, 200 SHEETS
DISPOSABLE WIPES, 1-PLY, 12 1/2 X 16 13/16 INCH SHEETS, HYDROKNIT, 200 SHEETS
WYPALL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Coming in a box dispenser of 200 sheets, these one-ply disposable wipes are made from HydroKnit(R) material in a size of 12 1/2 by 16 13/16 inches.
Technical Specs
- ItemDisposable Wipes
- Dispensing FormDispenser Box
- ColourWhite
- Sheet Width11 3/32 in
- Ply1
- Primary Cleaning ApplicationGeneral Purpose Cleaning
- Sheet Size12 1/2 in x 16 13/16 in
- Wipe Type General Purpose Wipe
- Absorbency Level Heavy
- Sheet Length 16 51/64 in
- Number of Sheets 200
- Self-Dispensing Package Self-Dispensing Package
- Features Reusable
- Country of Origin United States
(subject to change)
Alternate Products
-
CASCADES PRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$266.99
/ CASE