!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE SHIRT, SNAP, PLAIN COLLAR, WHITE, OPEN CUFF, PE, 2XL, LONG, 50 PK

DISPOSABLE SHIRT, SNAP, PLAIN COLLAR, WHITE, OPEN CUFF, PE, 2XL, LONG, 50 PK

DUPONT

DISPOSABLE SHIRT, SNAP, PLAIN COLLAR, WHITE, OPEN CUFF, PE, 2XL, LONG, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
DISPOSABLE SHIRT, SNAP, PLAIN COLLAR, WHITE, OPEN CUFF, PE, 2XL, LONG, 50 PK

DISPOSABLE SHIRT, SNAP, PLAIN COLLAR, WHITE, OPEN CUFF, PE, 2XL, LONG, 50 PK

DUPONT

Clearance Price :
$304.42 / pkg. of 50

Your Price : $608.84 / pkg. of 50

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG24AG85
  • Mfr. Model # TY303SWH2X005000
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.34 lbs

Product Details

This Tyvek 400 white disposable shirt is size XX-large and is made out of high density polyethylene. Liquid and particulate protective shirts are worn over personal clothing to protect against hazardous and non-hazardous substances. They are often worn with pants to provide full body coverage when heat stress is a concern.

Technical Specs

  • ItemDisposable Shirt
  • Cuff StyleOpen
  • Overall Length36.5 in
  • Seam StyleSerged
  • Gas TightNo
  • Maximum Chest Size47.75 in
  • Neck StyleCollar
  • Spray TightNo
  • Brand and SeriesDupont Tyvek(R) 400
  • Garment StyleShirt
  • Material Weight1.2 oz/sq yd
  • Material PerformanceMedium Duty
  • ColourWhite
  • Closure Type Snap
  • Material Polypropylene
  • Protection Type Liquid & Particulate
  • Size 2XL
  • Liquid Tight No
  • Minimum Chest Size 44.25 in
  • Reduced Spray Yes
  • Anti-Static No
  • Fits Chest Size 44 1/4 in to 47 3/4 in
  • High-Visibility No
  • Hazard Protection Type Hazardous Powders, Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • Sleeve Length Type Long
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list