!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PARTICULATE RESPIRATOR,DISPOSABLE,UNIVERSAL,WOVEN/METAL,WHT,N95,MOULDED,NIOSH,20/BOX

PARTICULATE RESPIRATOR,DISPOSABLE,UNIVERSAL,WOVEN/METAL,WHT,N95,MOULDED,NIOSH,20/BOX

HONEYWELL NORTH

PARTICULATE RESPIRATOR,DISPOSABLE,UNIVERSAL,WOVEN/METAL,WHT,N95,MOULDED,NIOSH,20/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PARTICULATE RESPIRATOR,DISPOSABLE,UNIVERSAL,WOVEN/METAL,WHT,N95,MOULDED,NIOSH,20/BOX

PARTICULATE RESPIRATOR,DISPOSABLE,UNIVERSAL,WOVEN/METAL,WHT,N95,MOULDED,NIOSH,20/BOX

HONEYWELL NORTH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.26 / PACKAGE of 20

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NONDC301N95BX
  • Mfr. Model # DC301N95BX
  • UNSPSC # 46182001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.524 lbs

Product Details

This DC3000 universal disposable particulate respirator mask with a metal nose clip is made of latex-free components and comes in white. It has a dual welded non-adjustable woven cloth strap and a moulded nose bridge. The multilayered mask meets the NIOSH N95 standard. There are 20 units in a box.

Technical Specs

  • ItemDisposable Respirators
  • NIOSH RatingN95
  • Mask Headstrap TypeDual, Non-Adjustable
  • Mask ShapeMolded
  • ISO Cleanroom ClassNot Rated
  • Exhalation ValveNo
  • Latex ContentLatex Free
  • Individually PackagedNo
  • StandardsNIOSH 42 CFR 84
  • Mask Size Universal
  • Mask Material Absorption Media
  • Includes Eyeshield No
  • ASTM Splash Rating Not Rated
  • Nosepiece Type Metal Nose Clip
  • Number of Layers Multi-Layer
  • Colour White
  • Includes Staple-Free, Dual-Welded Woven Suspension Strap, Nose Clip
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories