!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE RESPIRATOR, UNIVERSAL, AL/LATEX-FREE WOVEN/FOAM, NIOSH, MOULDED, 10-PK

DISPOSABLE RESPIRATOR, UNIVERSAL, AL/LATEX-FREE WOVEN/FOAM, NIOSH, MOULDED, 10-PK

DYNAMIC

DISPOSABLE RESPIRATOR, UNIVERSAL, AL/LATEX-FREE WOVEN/FOAM, NIOSH, MOULDED, 10-PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE RESPIRATOR, UNIVERSAL, AL/LATEX-FREE WOVEN/FOAM, NIOSH, MOULDED, 10-PK

DISPOSABLE RESPIRATOR, UNIVERSAL, AL/LATEX-FREE WOVEN/FOAM, NIOSH, MOULDED, 10-PK

DYNAMIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.25 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSIRPD514N95
  • Mfr. Model # RPD514N95
  • UNSPSC # 46182001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Product Details

This Economy universal disposable respirator with an exhalation valve is made of polypropylene and comes in white. It has a dual adjustable latex-free woven headstrap with an ultrasonically welded attachment, an open cell foam nose pad, and an adjustable aluminum nose piece. The moulded respirator meets the NIOSH standard. There are 10 respirators in a pack.

Technical Specs

  • ItemDisposable Respirator
  • Mask Headstrap TypeDual, Adjustable
  • Exhalation ValveYes
  • ColourWhite
  • Mask Size Universal
  • Mask Shape Molded
  • Latex Content Latex Free
  • Individually Packaged No
  • Country of Origin United Arab Emirates (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list