!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE PARTICULATE RESPIRATOR, SMARTSTRAP, VENTEX, DURA-MESH, M/L, N100,NIOSH,5/BOX

DISPOSABLE PARTICULATE RESPIRATOR, SMARTSTRAP, VENTEX, DURA-MESH, M/L, N100,NIOSH,5/BOX

MOLDEX

DISPOSABLE PARTICULATE RESPIRATOR, SMARTSTRAP, VENTEX, DURA-MESH, M/L, N100,NIOSH,5/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE PARTICULATE RESPIRATOR, SMARTSTRAP, VENTEX, DURA-MESH, M/L, N100,NIOSH,5/BOX

DISPOSABLE PARTICULATE RESPIRATOR, SMARTSTRAP, VENTEX, DURA-MESH, M/L, N100,NIOSH,5/BOX

MOLDEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $115.92 / BOX of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MDX4700N100
  • Mfr. Model # 4700N100
  • UNSPSC # 46182005
  • CATALOGUE PAGE # 956
  • Shipping Weight 0.412 lbs

Product Details

This 4700 AirWave medium/large N100 particulate respirator with a Ventex valve and unique FlexFit design has a hangable/dual adjustable cloth SmartStrap and comes in grey. It is completely metal free and meets the NIOSH standard. The latex disposable respirator includes a Dura-Mesh shell, moulded nose bridge with cushion, and full foam comfort faceseal. There are five respirators in a box.

Technical Specs

  • ItemDisposable Respirator
  • NIOSH RatingN100
  • Mask Headstrap TypeDual, Adjustable
  • Mask ShapeMolded
  • ISO Cleanroom ClassNot Rated
  • Exhalation ValveYes
  • Latex ContentContains Latex
  • Eyeshield ColourNone
  • Eyeshield DimensionsNone
  • IncludesDura-Mesh(R) Shell, Molded Nose Bridge W/ Cushion, Softspun Lining(R)
  • Mask Size M
  • Mask Material Dura-Mesh(R)
  • Includes Eyeshield No
  • ASTM Splash Rating Not Rated
  • Nosepiece Type Molded Nose Bridge
  • Face Seal Type Comfort
  • Colour White
  • Eyeshield Material None
  • Individually Packaged No
  • Standards NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list