DISPOSABLE PANTS, 35 G/SQ MWT, L/XL, ELASTIC CUFFS, WHITE, SERGED SEAM, L/XL, 25 PK
DISPOSABLE PANTS, 35 G/SQ MWT, L/XL, ELASTIC CUFFS, WHITE, SERGED SEAM, L/XL, 25 PK
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Disposable Pants, Size L/XL, White, Polypropylene, Elastic Waist Closure Type, Fabric Weight 35 oz., Serged Seam Style, Open Ankle Style, Package Quantity 25
Technical Specs
- ItemDisposable Pants
- Inseam30 1/2 in
- Maximum Waist Size45 in
- Minimum Waist Size39 in
- Seam StyleSerged
- Ankle ClosureOpen
- Anti-StaticNo
- Garment StylePants
- Hazard Protection TypeNon-Hazardous Dry Particulates
- Brand and SeriesCondor
- Colour White
- Maximum Height 74 in
- Minimum Height 69 1/4 in
- Package Quantity 25
- Size L/XL
- Waist Closure Elastic
- Fits Waist Size 39 1/4 in to 45 1/2 in
- Sterile/Non-Sterile Non-Sterile
- Material Polypropylene
- Country of Origin China
(subject to change)
Alternate Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.85
/ PACKAGE
Related Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.97
/ PACKAGE
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.49
/ PACKAGE
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.00
/ PACKAGE
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$59.54
/ PACKAGE
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$55.83
/ PACKAGE