!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE LAB COAT, TYVEK 400, PLAIN COLLAR, SNAPS, OPEN CUFF, WHITE, 4XL, 30 PK

DISPOSABLE LAB COAT, TYVEK 400, PLAIN COLLAR, SNAPS, OPEN CUFF, WHITE, 4XL, 30 PK

DUPONT

DISPOSABLE LAB COAT, TYVEK 400, PLAIN COLLAR, SNAPS, OPEN CUFF, WHITE, 4XL, 30 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE LAB COAT, TYVEK 400, PLAIN COLLAR, SNAPS, OPEN CUFF, WHITE, 4XL, 30 PK

DISPOSABLE LAB COAT, TYVEK 400, PLAIN COLLAR, SNAPS, OPEN CUFF, WHITE, 4XL, 30 PK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $307.08 / PACKAGE of 30

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4LUN8
  • Mfr. Model # TY210SWH4X003000
  • UNSPSC # 46181532
  • CATALOGUE PAGE # 949
  • Shipping Weight 8.26 lbs

Product Details

This unisex white disposable lab coat is size XXXX-large and is made out of polyethylene. It has zero pockets. Protective lab coats and frocks protect from incidental contact with substances and prevent cross-contamination. They have front closures and extend past the hip. Lab coats have pockets and frocks don't.

Technical Specs

  • ItemDisposable Lab Coat
  • ColourWhite
  • GenderUnisex
  • MaterialPolyethylene
  • Minimum Height76 in
  • Overall Length47 1/4 in
  • Seam StyleSerged
  • Thickness5.9 mil
  • Maximum Chest Size55 3/4 in
  • Fits Chest Size65 1/2 in
  • For Height76 in to 79 in
  • Brand and SeriesDupont Tyvek(R) 400
  • Garment StyleLab Frock
  • Material PerformanceLight Duty
  • Protection TypeLiquid & Particulate
  • Closure TypeSnap
  • Collar Style Mandarin
  • Cuff Style Open
  • Launderable No
  • Maximum Height 79 in
  • Number of Pockets 0
  • Pattern Solid
  • Size 4XL
  • Attached Hood No
  • No. of Pockets 0
  • Material Weight 1.2 oz/sq yd
  • Anti-Static No
  • Closure Type Snaps
  • Hazard Protection Type Hazardous Powders, Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • Packaging Bulk
  • Sterile/Non-Sterile Non-Sterile
  • Fabric Weight 0.265 oz
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list