DISPOSABLE LAB COAT, PP, MANDARIN COLLAR, BUTTON, OPEN CUFF, RED, 3XL, 30 PK
DISPOSABLE LAB COAT, PP, MANDARIN COLLAR, BUTTON, OPEN CUFF, RED, 3XL, 30 PK
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This unisex red disposable lab coat is size XXX-large and is made out of polypropylene. It meets the standards for FDA, and has zero pockets. Protective lab coats and frocks protect from incidental contact with substances and prevent cross-contamination. They have front closures and extend past the hip. Lab coats have pockets and frocks don't.
Technical Specs
Item Disposable Lab Coat
Colour Red
Gender Unisex
Material Polypropylene
Minimum Height 76 1/4 in
Overall Length 41 in
Seam Style Serged
Standards FDA
Maximum Chest Size 52 in
No. of Pockets 0
For Height 76 1/4 in to 78 3/4 in
Garment Style Lab Coat
Packaging Bulk
Sterile/Non-Sterile Non-Sterile
Fabric Weight 1.03 oz/sq yd
Collar Style Mandarin
Cuff Style Open
Launderable No
Maximum Height 78 3/4 in
Number of Pockets 0
Pattern Solid
Size 3XL
Attached Hood No
Wrist Closure Open
Material Weight 35 g/sq m
Anti-Static No
Material Performance Light Duty
Protection Type Liquid & Particulate
Closure Type Button
Country of Origin China
(subject to change)