DISPOSABLE LAB COAT, PROSHIELD, 2 POCKETS, MANDARIN COLLAR, POCKETS, M
DISPOSABLE LAB COAT, PROSHIELD, 2 POCKETS, MANDARIN COLLAR, POCKETS, M
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This unisex blue disposable lab coat is size medium and is made out of SMS. It has two pockets: one left chest pocket and one right hip pocket. Protective lab coats and frocks protect from incidental contact with substances and prevent cross-contamination. They have front closures and extend past the hip. Lab coats have pockets and frocks don't.
Technical Specs
Item Disposable Lab Coat
Colour Blue
Gender Unisex
Material SMS
Minimum Height 63 in
Overall Length 34 in
Seam Style Serged
Thickness 12 mil
Maximum Chest Size 35 3/4 in
Fits Chest Size 35 1/4 in to 38 3/4 in
For Height 63 in to 67 in
Anti-Static No
Closure Type Snaps
Hazard Protection Type Non-Hazardous Dry Particulates
Packaging Bulk
Sterile/Non-Sterile Non-Sterile
Fabric Weight 0.24 oz/sq yd
Collar Style Mandarin
Cuff Style Open
Launderable No
Maximum Height 67 in
Number of Pockets 2
Pattern Solid
Size M
Attached Hood No
No. of Pockets 3
Material Weight 1.3 oz/sq yd
Pocket Location Left Chest, Right Hip
Brand and Series Dupont ProShield(R) 10
Garment Style Lab Coat
Material Performance Light Duty
Protection Type Liquid & Particulate
Closure Type Snap
Country of Origin Viet Nam
(subject to change)