DISPOSABLE LAB COAT, PROSHIELD, MANDARIN COLLAR, ELASTIC CUFFS, ZIPPER, BLUE, 3XL
DISPOSABLE LAB COAT, PROSHIELD, MANDARIN COLLAR, ELASTIC CUFFS, ZIPPER, BLUE, 3XL
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This unisex blue disposable lab coat is size XXX-large and is made out of SMS. It has zero pockets. Liquid and particulate protective lab coats and frocks protect a worker's torso from incidental contact with substances, and to prevent cross-contamination. They have front closures and extend past the hip to the thigh or knee. Lab coats have pockets, while frocks don't.
Technical Specs
Item Disposable Lab Coat
Colour Blue
Gender Unisex
Material SMS
Minimum Height 74 in
Overall Length 45 1/2 in
Seam Style Serged
Thickness 12 mil
Maximum Chest Size 50 1/4 in
No. of Pockets 0
Material Weight 1.3 oz/sq yd
Anti-Static No
Closure Type Zipper
Hazard Protection Type Non-Hazardous Dry Particulates
Packaging Bulk
Sterile/Non-Sterile Non-Sterile
Fabric Weight 0.41 oz/sq yd
Collar Style Mandarin
Cuff Style Elastic
Launderable No
Maximum Height 76 in
Number of Pockets 0
Pattern Solid
Size 3XL
Attached Hood No
Wrist Closure Elastic
Fits Chest Size 47 3/4 in to 51 1/4 in
For Height 74 in to 76 in
Brand and Series Dupont ProShield(R) 10
Garment Style Lab Frock
Material Performance Light Duty
Protection Type Liquid & Particulate
Closure Type Zipper
Country of Origin Viet Nam
(subject to change)