DISPOSABLE LAB COAT, PROSHIELD, 2 POCKETS, MANDARIN COLLAR, POCKETS, 2XL
DISPOSABLE LAB COAT, PROSHIELD, 2 POCKETS, MANDARIN COLLAR, POCKETS, 2XL
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This unisex blue disposable lab coat is size XX-large and is made out of SMS. It has two pockets: one left chest pocket and one right hip pocket. Protective lab coats and frocks protect from incidental contact with substances and prevent cross-contamination. They have front closures and extend past the hip. Lab coats have pockets and frocks don't.
Technical Specs
Item Disposable Lab Coat
Colour Blue
Gender Unisex
Material SMS
Minimum Height 72 in
Overall Length 41 3/4 in
Seam Style Serged
Thickness 12 mil
Maximum Chest Size 45 1/4 in
Fits Chest Size 44 1/4 in to 47 3/4 in
For Height 72 in to 76 in
Anti-Static No
Closure Type Snaps
Hazard Protection Type Non-Hazardous Dry Particulates
Packaging Bulk
Sterile/Non-Sterile Non-Sterile
Fabric Weight 0.29 oz/sq yd
Collar Style Mandarin
Cuff Style Open
Launderable No
Maximum Height 76 in
Number of Pockets 2
Pattern Solid
Size 2XL
Attached Hood No
No. of Pockets 3
Material Weight 1.3 oz/sq yd
Pocket Location Left Chest, Right Hip
Brand and Series Dupont ProShield(R) 10
Garment Style Lab Coat
Material Performance Light Duty
Protection Type Liquid & Particulate
Closure Type Snap
Country of Origin Viet Nam
(subject to change)