!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE HOOD,SZ UNIVERSAL,WHITE,PK100

DISPOSABLE HOOD,SZ UNIVERSAL,WHITE,PK100

DUPONT

DISPOSABLE HOOD,SZ UNIVERSAL,WHITE,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
DISPOSABLE HOOD,SZ UNIVERSAL,WHITE,PK100

DISPOSABLE HOOD,SZ UNIVERSAL,WHITE,PK100

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $239.03 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4T063
  • Mfr. Model # TY657SWH00010000
  • UNSPSC # 46181522
  • CATALOGUE PAGE # 949
  • Shipping Weight 3.7 lbs

Product Details

This Tyvek 400 white disposable hood is universal size and is made out of polyethylene.

Technical Specs

  • ItemDisposable Hood
  • ColourWhite
  • Hood StyleElastic
  • MaterialPolyethylene
  • Protection TypeLiquid & Particulate
  • SeriesTyvek(R) 400
  • Sterile/Non-SterileNon-Sterile
  • Areas CoveredEars, Head, Neck, Shoulders
  • Gas TightNo
  • Reduced SprayYes
  • VentilatedNo
  • Brand and SeriesDupont Tyvek(R) 400
  • Hazard Protection TypeHazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
  • Garment StyleHood
  • Closure Type Elastic
  • Hood Material Tyvek(R) 400
  • Lining Material Polyethylene
  • Overall Length 19 1/4 in
  • Seam Style Serged
  • Size Universal
  • Stitching Material Polyester
  • Areas Exposed Eyes, Mouth
  • Liquid Tight No
  • Spray Tight No
  • Anti-Static No
  • Material Weight 1.2 oz/sq yd
  • Material Performance Light Duty
  • Packaging Bulk
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list