!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES,XS,NITRILE,CA1000

DISPOSABLE GLOVES,XS,NITRILE,CA1000

TOUCHNTUFF

DISPOSABLE GLOVES,XS,NITRILE,CA1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES,XS,NITRILE,CA1000

DISPOSABLE GLOVES,XS,NITRILE,CA1000

TOUCHNTUFF

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $289.59 / CASE of 1000

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL92600060
  • Mfr. Model # 92600060
  • UNSPSC # 42132200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • ItemDisposable Gloves
  • Anti-StaticYes
  • Cuff StyleStraight
  • Double Gloving MethodInner/Outer
  • Latex-FreeYes
  • MaterialNitrile
  • Palm Thickness4.9 mil
  • Silicone-FreeYes
  • Sterile/Non-SterileNon-Sterile
  • Accelerator-FreeNo
  • Federal 209E Clean Room ClassNot Rated
  • SeriesTouchNTuff 92-600
  • Tested for Fentanyl ProtectionNo
  • Size - Numeric5 1/2
  • Acceptable Quality Level (AQL) 4
  • Colour Green
  • Disposable Glove Type Chemical-Resistant
  • Finger Thickness 5.5 mil
  • Length 9 1/2 in
  • Medical Glove Type Exam
  • Powdered/Powder-Free Powder-Free
  • Standards Category III, EN ISO 21420:2020, EN ISO 374-1 2016, EN ISO 374-5, FDA21 CFR 177-2600-US Food Contact Approved, ISO 18889, ISO 9001, MS SIRIM
  • Texture Smooth
  • EN ISO 374 Chemicals Tested J - n-Heptane, K - Sodium Hydroxide 40%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • ISO Class Not Rated
  • Tested for Chemotherapy Drugs No
  • Size- Alpha XS
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list