!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES, WHITE, L/9, SYNTHETIC COHESIVE ELASTOMER, 4 PK

DISPOSABLE GLOVES, WHITE, L/9, SYNTHETIC COHESIVE ELASTOMER, 4 PK

APPROVED VENDOR

DISPOSABLE GLOVES, WHITE, L/9, SYNTHETIC COHESIVE ELASTOMER, 4 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
DISPOSABLE GLOVES, WHITE, L/9, SYNTHETIC COHESIVE ELASTOMER, 4 PK

DISPOSABLE GLOVES, WHITE, L/9, SYNTHETIC COHESIVE ELASTOMER, 4 PK

APPROVED VENDOR

Clearance Price :
$0.97 / pkg. of 4

Your Price : $1.94 / pkg. of 4

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG482W85
  • Mfr. Model # 9999-1101
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

This white disposable glove is made of synthetic cohesive elastomer and is size large, 9. It is designed for general purpose and meets the standards for FDA 21 CFR 880.6250, FDA 510K. With a palm thickness of 0.40 mil, these 10-inch gloves are powder-free.

Technical Specs

  • ItemDisposable Gloves
  • Cuff Thickness0.05 mil
  • Finger Thickness0.08 mil
  • Length10 in
  • Palm Thickness0.40 mil
  • Silicone-FreeYes
  • Sterile/Non-SterileNon-Sterile
  • Federal 209E Clean Room ClassNot Rated
  • Tested for Fentanyl ProtectionNo
  • Size - Numeric9
  • Colour White
  • Disposable Glove Type General Purpose
  • Latex-Free Yes
  • Material Synthetic Cohesive Elastomer
  • Powdered/Powder-Free Powder-Free
  • Standards FDA 21 CFR 880.6250, FDA 510K
  • Texture Smooth
  • Tested for Chemotherapy Drugs No
  • Size- Alpha L
  • Latex Content Latex Free
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list