!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, DISPOSABLE, POWDER FREE, NON STERILE, 6.00 MIL, L (9), ORANGE, NITRILE, PK 100

GLOVES, DISPOSABLE, POWDER FREE, NON STERILE, 6.00 MIL, L (9), ORANGE, NITRILE, PK 100

MCR SAFETY

GLOVES, DISPOSABLE, POWDER FREE, NON STERILE, 6.00 MIL, L (9), ORANGE, NITRILE, PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, DISPOSABLE, POWDER FREE, NON STERILE, 6.00 MIL, L (9), ORANGE, NITRILE, PK 100

GLOVES, DISPOSABLE, POWDER FREE, NON STERILE, 6.00 MIL, L (9), ORANGE, NITRILE, PK 100

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.68 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF6016OL
  • Mfr. Model # 6016OL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

These disposable orange gloves are powder-free, non-sterile, and for use with food contact and general purposes. They have a cuff, finger, and palm thickness of six mil and are a size large/nine. These gloves are made of nitrile and come in a pack of 100.

Technical Specs

  • ItemDisposable Gloves
  • Anti-StaticNo
  • Cuff StyleBeaded
  • Disposable Glove TypeChemical-Resistant, Food Contact, General Purpose
  • Finger Thickness6.00 mil
  • Length9 1/2 in
  • Palm Thickness6.00 mil
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Texture LocationFull
  • EN ISO 374 Chemicals TestedJ - n-Heptane, K - Sodium Hydroxide 40%
  • SeriesNitriShield 6016O
  • Tested for Fentanyl ProtectionNo
  • Size - Numeric9
  • Acceptable Quality Level (AQL) 4.0
  • Colour Orange
  • Cuff Thickness 6.00 mil
  • Features Ambidextrous, Touchscreen Friendly, Finger Style Standard, Unlined, Reversible Pattern, Single Dip
  • Latex-Free Yes
  • Material Nitrile
  • Powdered/Powder-Free Powder-Free
  • Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, EN374,2016 standard
  • Texture Fish Scale
  • Accelerator-Free No
  • ISO Class 9002
  • Tested for Chemotherapy Drugs No
  • Size- Alpha L
  • Latex Content Latex Free
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list