!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE EXAM GLOVES, 9 1/2 IN L/2.80 MIL THICK, SZ 9/L, CLEAR, VINYL, BX 100

DISPOSABLE EXAM GLOVES, 9 1/2 IN L/2.80 MIL THICK, SZ 9/L, CLEAR, VINYL, BX 100

MICROFLEX

DISPOSABLE EXAM GLOVES, 9 1/2 IN L/2.80 MIL THICK, SZ 9/L, CLEAR, VINYL, BX 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE EXAM GLOVES, 9 1/2 IN L/2.80 MIL THICK, SZ 9/L, CLEAR, VINYL, BX 100

DISPOSABLE EXAM GLOVES, 9 1/2 IN L/2.80 MIL THICK, SZ 9/L, CLEAR, VINYL, BX 100

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.16 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MCFV283
  • Mfr. Model # V283
  • UNSPSC # 42132203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.18 lbs

Product Details

These clear-coloured gloves come in size large (9), are made 9 1/2 inches in length, and with a thickness of 2.80 mils of hand protection for a thin, barely-there feel. Made with vinyl material, each of these gloves come equipped powder-free for general purposes.

Technical Specs

  • ItemDisposable Gloves
  • ColourClear
  • Cuff Thickness2.40 mil
  • FeaturesProduced Without the Use of Dehp
  • Latex-FreeYes
  • MaterialVinyl
  • Powdered/Powder-FreePowder-Free
  • StandardsASTM D3767/EN 420, ASTM D412, ASTM D573, ASTM D5151, EN 455-1, ISO 9001,2008
  • TextureSmooth
  • SeriesMicroflex V28
  • Size- AlphaL
  • Latex ContentLatex Free
  • Acceptable Quality Level (AQL) 4.0
  • Cuff Style Beaded
  • Disposable Glove Type General Purpose
  • Finger Thickness 5.10 mil
  • Length 9 1/2 in
  • Palm Thickness 2.80 mil
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • ISO Class 9001
  • Tested for Chemotherapy Drugs No
  • Size - Numeric 9
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list