!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES, CHEMICAL-RESISTANT/FOOD-GRADE/GEN PURPOSE, L (9), 5 MIL, 100 PK

DISPOSABLE GLOVES, CHEMICAL-RESISTANT/FOOD-GRADE/GEN PURPOSE, L (9), 5 MIL, 100 PK

MCR SAFETY

DISPOSABLE GLOVES, CHEMICAL-RESISTANT/FOOD-GRADE/GEN PURPOSE, L (9), 5 MIL, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES, CHEMICAL-RESISTANT/FOOD-GRADE/GEN PURPOSE, L (9), 5 MIL, 100 PK

DISPOSABLE GLOVES, CHEMICAL-RESISTANT/FOOD-GRADE/GEN PURPOSE, L (9), 5 MIL, 100 PK

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.33 / BOX

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF6015L
  • Mfr. Model # 6015L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 868
  • Shipping Weight 1.6 lbs

Product Details

This NitriShield 6015 blue disposable glove is made of nitrile and is size large, 9. It is designed for chemical-resistance, food contact, general purpose and meets the standards for EN374,2016 standard, Made in ISO 9002 Approved Factory. With a palm thickness of 4.50 mil, these 9½-inch gloves are powder-free.

Technical Specs

  • ItemDisposable Gloves
  • Anti-StaticNo
  • Cuff Thickness4.00 mil
  • Finger Thickness4.00 mil
  • Length9 1/2 in
  • Palm Thickness4.50 mil
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Texture LocationFull
  • EN ISO 374 Chemicals TestedK - Sodium Hydroxide 40%, O - Ammonium Hydroxide 25%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Tested for Chemotherapy DrugsNo
  • Size- AlphaL
  • Latex ContentContains Latex
  • Acceptable Quality Level (AQL) 1.5
  • Colour Blue
  • Disposable Glove Type Chemical-Resistant, Food Contact, General Purpose
  • Latex-Free Yes
  • Material Nitrile
  • Powdered/Powder-Free Powder-Free
  • Standards EN374,2016 standard, Made in ISO 9002 Approved Factory
  • Texture Grain
  • Accelerator-Free No
  • Series NitriShield 6015
  • Tested for Fentanyl Protection No
  • Size - Numeric 9
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories