!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISP GLOVES, 15 1/2 IN L/0.63 MIL THICK, SZ 9/L, BL, BIODEGRADABLE/NITRILE, PK 20

DISP GLOVES, 15 1/2 IN L/0.63 MIL THICK, SZ 9/L, BL, BIODEGRADABLE/NITRILE, PK 20

SHOWA

DISP GLOVES, 15 1/2 IN L/0.63 MIL THICK, SZ 9/L, BL, BIODEGRADABLE/NITRILE, PK 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISP GLOVES, 15 1/2 IN L/0.63 MIL THICK, SZ 9/L, BL, BIODEGRADABLE/NITRILE, PK 20

DISP GLOVES, 15 1/2 IN L/0.63 MIL THICK, SZ 9/L, BL, BIODEGRADABLE/NITRILE, PK 20

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.75 / pkg. of 200

EHC: EHC :
Min Qty 10 = $347.50

Compliance and Restrictions

  • Environmentally Preferable

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM7502PFL
  • Mfr. Model # 7502PFL
  • UNSPSC # 48102107
  • CATALOGUE PAGE # 865
  • Shipping Weight 1.95 lbs

Product Details

Made from nitrile material, these 0.63 mil thick biodegradable blue gloves are disposable for convenience and made for general purpose use. These 12 1/2-inch gloves come in size large (9), and are supplied with 20 per pack for sufficient hand protection.

Technical Specs

  • ItemDisposable Gloves
  • Anti-StaticNo
  • Cuff StyleBeaded
  • Disposable Glove TypeChemical-Resistant, Food Contact, General Purpose
  • Finger Thickness4.00 mil
  • Length9 1/2 in
  • Palm Thickness2.50 mil
  • Silicone-FreeYes
  • Sterile/Non-SterileNon-Sterile
  • Accelerator-FreeYes
  • Federal 209E Clean Room ClassNot Rated
  • Tested for Chemotherapy DrugsNo
  • Size- AlphaL
  • Latex ContentLatex Free
  • Acceptable Quality Level (AQL) 1.5
  • Colour Blue
  • Cuff Thickness 3.50 mil
  • Features Biodegradable, Chemical-Resistant, Latex-Free, Powder-Free, Eco Best Technology, Ambidextrous
  • Latex-Free Yes
  • Material Nitrile
  • Powdered/Powder-Free Powder-Free
  • Standards ISO 13485, ASTM D 3578
  • Texture Smooth
  • EN ISO 374 Chemicals Tested K - Sodium Hydroxide 40%, T - Formaldehyde 37%
  • Series 7502PF
  • Tested for Fentanyl Protection Yes
  • Size - Numeric 9
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: These biodegradable powder-free nitrile gloves have been assessed to standard test methods ASTM D5511-18 and ASTM D5526-12

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list