DISPOSABLE GLOVES, GEN PURPOSE, L (9), 2 MIL, POWDER-FREE, NITRILE, GRAIN, BL, MICROFLEX SENS-LOW DERMATITIS, 100 PK
DISPOSABLE GLOVES, GEN PURPOSE, L (9), 2 MIL, POWDER-FREE, NITRILE, GRAIN, BL, MICROFLEX SENS-LOW DERMATITIS, 100 PK
MICROFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This N73 blue disposable glove is made of nitrile and is size large, 9. It is designed for general purpose and meets the standards for ASTM F 1671, Class 1 Medical Device, FDA Biocompatibility, 510K Approved, ISO 9001 Certified QMS. With a palm thickness of 2.40 mil, these 9½-inch exam gloves are powder-free. MicroFlex Sensation with low dermatitis potential.
Technical Specs
Item Disposable Gloves
Anti-Static Yes
Cuff Thickness 2.00 mil
Finger Thickness 3.90 mil
Length 9 1/2 in
Medical Glove Type Exam
Powdered/Powder-Free Powder-Free
Standards ASTM F 1671, Class 1 Medical Device, FDA Biocompatibility, 510K Approved, ISO 9001 Certified QMS
Texture Grain
Series N73
Size- Alpha L
Latex Content Latex Free
Acceptable Quality Level (AQL) 1.5
Colour Blue
Disposable Glove Type General Purpose
Latex-Free Yes
Material Nitrile
Palm Thickness 2.40 mil
Silicone-Free Yes
Sterile/Non-Sterile Non-Sterile
Texture Location Fingertips
Tested for Chemotherapy Drugs No
Size - Numeric 9
Country of Origin Malaysia
(subject to change)
Related Products
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$112.55
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.70
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.08
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.98
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$80.35
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$66.86
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.23
/ EACH