DISPOSABLE GLOVES, FOOD-GRADE, L (9), 4 MIL, POWDER-FREE, NITRILE, GRAIN, 50 PK
DISPOSABLE GLOVES, FOOD-GRADE, L (9), 4 MIL, POWDER-FREE, NITRILE, GRAIN, 50 PK
SHOWA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
N-Dex(R) Nighthawk low-modulus accelerator free, 100% nitrile unsupported powder free examination glove with a textured finish in 4-mil thickness. Length 9-1/2 inches, colour black. Ideal for food and pharmaceutical applications.
Technical Specs
- ItemDisposable Gloves
- Anti-StaticYes
- Cuff Thickness4.00 mil
- Finger Thickness4.00 mil
- Length9 1/2 in
- Palm Thickness4.00 mil
- Silicone-FreeNo
- Sterile/Non-SterileNon-Sterile
- Texture LocationFingertips
- Federal 209E Clean Room ClassNot Rated
- Tested for Chemotherapy DrugsNo
- Size- AlphaL
- Latex ContentLatex Free
- Acceptable Quality Level (AQL) 1.5
- Colour Black
- Disposable Glove Type Food Contact, General Purpose
- Latex-Free Yes
- Material Nitrile
- Powdered/Powder-Free Powder-Free
- Standards Category III CE Compliant 0123, EN374-2, EN374-3, US Government 21 CFR 170-199 Specifications, ASTM
- Texture Grain
- Accelerator-Free Yes
- Series 7700PFT
- Tested for Fentanyl Protection No
- Size - Numeric 9
- Country of Origin United States
(subject to change)
Alternate Products
-
MICROFLEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.93
/ BOX
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.30
/ pkg.
-
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.82
/ BOX
Related Products
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$250.39
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.70
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.08
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.98
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$73.35
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$66.86
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.23
/ each