!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES, MEDICAL-GRADE, M (8), 6 MIL, POWDER-FREE, NEOPRENE, EXTENDED CUFF

DISPOSABLE GLOVES, MEDICAL-GRADE, M (8), 6 MIL, POWDER-FREE, NEOPRENE, EXTENDED CUFF

MICROFLEX

DISPOSABLE GLOVES, MEDICAL-GRADE, M (8), 6 MIL, POWDER-FREE, NEOPRENE, EXTENDED CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES, MEDICAL-GRADE, M (8), 6 MIL, POWDER-FREE, NEOPRENE, EXTENDED CUFF

DISPOSABLE GLOVES, MEDICAL-GRADE, M (8), 6 MIL, POWDER-FREE, NEOPRENE, EXTENDED CUFF

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.32 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MCFNEC288M
  • Mfr. Model # NEC288M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

This NEC-288 green disposable glove is made of neoprene and is size medium, 8. It is designed for medical and meets the standards for ASTM D 6977, NFPA Certified. With a palm thickness of 6.30 mil, these 11½-inch exam gloves are powder-free and feature extended cuffs.

Technical Specs

  • ItemDisposable Gloves
  • Anti-StaticYes
  • Cuff Thickness4.70 mil
  • Double Gloving MethodOuter
  • Finger Thickness8.30 mil
  • Length11 1/2 in
  • Medical Glove TypeExam
  • Powdered/Powder-FreePowder-Free
  • StandardsASTM D 6977, NFPA Certified
  • TextureGrain
  • SeriesNEC-288
  • Tested for Fentanyl ProtectionNo
  • Size - Numeric8
  • Acceptable Quality Level (AQL) 1.5
  • Colour Green
  • Disposable Glove Type Medical
  • Features Extended Cuff
  • Latex-Free Yes
  • Material Neoprene
  • Palm Thickness 6.30 mil
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • Texture Location Fingertips
  • Tested for Chemotherapy Drugs Yes
  • Size- Alpha M
  • Latex Content Latex Free
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list