!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES, 9 1/2 IN L, SIZE 8/M, GREEN, ECO-FRIENDLY, PK 100

DISPOSABLE GLOVES, 9 1/2 IN L, SIZE 8/M, GREEN, ECO-FRIENDLY, PK 100

SHOWA

DISPOSABLE GLOVES, 9 1/2 IN L, SIZE 8/M, GREEN, ECO-FRIENDLY, PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES, 9 1/2 IN L, SIZE 8/M, GREEN, ECO-FRIENDLY, PK 100

DISPOSABLE GLOVES, 9 1/2 IN L, SIZE 8/M, GREEN, ECO-FRIENDLY, PK 100

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.53 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM6110PFM
  • Mfr. Model # 6110PFM
  • UNSPSC # 42132203
  • CATALOGUE PAGE # 865
  • Shipping Weight 1.2 lbs

Product Details

Made medium (8) in size, these green, eco-friendly disposable gloves come with 100 9 1/2-inch long gloves per pack to supply hand protection during general task performance.

Technical Specs

  • ItemDisposable Gloves
  • Anti-StaticNo
  • Cuff StyleElastic
  • Disposable Glove TypeChemical-Resistant, Food Contact
  • Finger Thickness4.20 mil
  • Length9 1/2 in
  • Palm Thickness3.9 mil
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Accelerator-FreeNo
  • Federal 209E Clean Room ClassNot Rated
  • Tested for Chemotherapy DrugsNo
  • Size- AlphaM
  • Latex ContentLatex Free
  • Acceptable Quality Level (AQL) 1.5
  • Colour Green
  • Cuff Thickness 3.90 mil
  • Features Biodegradable, Water-Resistant, Ergonomic, Lightweight, Unsupported
  • Latex-Free Yes
  • Material Nitrile
  • Powdered/Powder-Free Powder-Free
  • Standards ANSI
  • Texture Smooth
  • EN ISO 374 Chemicals Tested K - Sodium Hydroxide 40%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Series 6110PF
  • Tested for Fentanyl Protection Yes
  • Size - Numeric 8
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: These biodegradable powder-free nitrile gloves have been assessed to standard test methods ASTM D5511-18 and ASTM D5526-12

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list