DISPOSABLE GLOVES, FOOD-GRADE/GEN PURPOSE, M (8), 6 MIL, POWDER-FREE, NITRILE, 50 PK
DISPOSABLE GLOVES, FOOD-GRADE/GEN PURPOSE, M (8), 6 MIL, POWDER-FREE, NITRILE, 50 PK
MICROFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This N89 green disposable glove is made of nitrile and is size medium, 8. It is designed for food contact and general purpose use and meets the standards for ISO 9001 Certified QMS. With a palm thickness of 5.90 mil, these 11¾-inch exam gloves are powder-free and feature extended cuffs.
Technical Specs
Item Disposable Gloves
Colour Green
Disposable Glove Type Food Contact, General Purpose
Finger Thickness 7.10 mil
Length 11 3/4 in
Medical Glove Type Exam
Powdered/Powder-Free Powder-Free
Standards ISO 9001 Certified QMS
Texture Grain
Series N89
Tested for Fentanyl Protection Yes
Size - Numeric 8
Acceptable Quality Level (AQL) 1.5
Cuff Thickness 3.90 mil
Features Extended Cuff
Latex-Free Yes
Material Nitrile
Palm Thickness 5.90 mil
Silicone-Free No
Sterile/Non-Sterile Non-Sterile
Texture Location Full
Tested for Chemotherapy Drugs Yes
Size- Alpha M
Latex Content Latex Free
Country of Origin China
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.70
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.08
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.98
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$73.35
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$66.86
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.23
/ each