DISPOSABLE GLOVES, CHEMICAL-RESISTANT/FOOD-GRADE/GEN PURPOSE, M (8), 5 MIL, 100 PK
DISPOSABLE GLOVES, CHEMICAL-RESISTANT/FOOD-GRADE/GEN PURPOSE, M (8), 5 MIL, 100 PK
TOUCHNTUFF
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This TouchNTuff 92-600 green disposable glove is made of nitrile and is size medium, 8. It is designed for chemical-resistance, food contact, general purpose and meets the standards for Category III, AQL EN374, ANSI- Abrasion, Cut, FDA Regulation 21 CFR 177.2600. With a palm thickness of 4.70 mil, these 9½-inch gloves are powder-free.
Technical Specs
Item Disposable Gloves
Anti-Static Yes
Cuff Thickness 5.00 mil
Double Gloving Method Inner/Outer
Latex-Free Yes
Material Nitrile
Powdered/Powder-Free Powder-Free
Standards Category III, AQL EN374, ANSI- Abrasion, Cut, FDA Regulation 21 CFR 177.2600
Texture Smooth
EN ISO 374 Chemicals Tested J - n-Heptane, K - Sodium Hydroxide 40%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
Tested for Chemotherapy Drugs No
Size - Numeric 8
Acceptable Quality Level (AQL) 4.0
Colour Green
Disposable Glove Type Chemical-Resistant, Food Contact, General Purpose
Finger Thickness 5.00 mil
Length 9 1/2 in
Palm Thickness 4.70 mil
Silicone-Free Yes
Sterile/Non-Sterile Non-Sterile
Accelerator-Free No
Series TouchNTuff 92-600
Size- Alpha M
Latex Content Latex Free
Country of Origin Thailand
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.21
/ PACKAGE
TOUCHNTUFF
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.79
/ BOX
TOUCHNTUFF
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.07
/ BOX
TOUCHNTUFF
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.30
/ BOX
SHOWA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.21
/ BOX
SHOWA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.36
/ BOX
SHOWA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.92
/ BOX
Related Products
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$250.39
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.70
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.08
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.98
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$80.35
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$66.86
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.23
/ EACH