!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ULTRA SENSE EC DISPOSABLE EXAM GLOVES, 11 1/2 IN L/3.5 MIL THICK, SZ 8/M, BL, NITRILE

ULTRA SENSE EC DISPOSABLE EXAM GLOVES, 11 1/2 IN L/3.5 MIL THICK, SZ 8/M, BL, NITRILE

MICROFLEX

ULTRA SENSE EC DISPOSABLE EXAM GLOVES, 11 1/2 IN L/3.5 MIL THICK, SZ 8/M, BL, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ULTRA SENSE EC DISPOSABLE EXAM GLOVES, 11 1/2 IN L/3.5 MIL THICK, SZ 8/M, BL, NITRILE

ULTRA SENSE EC DISPOSABLE EXAM GLOVES, 11 1/2 IN L/3.5 MIL THICK, SZ 8/M, BL, NITRILE

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.87 / BOX

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MCFUSE880MED
  • Mfr. Model # USE880MED
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 867
  • Shipping Weight 12.5 lbs

Product Details

Supplied in size medium (8) in a blue colour, these 11 1/2-inch Ultra Sense(TM) EC examination gloves come disposable and made in nitrile material for hand protection convenience, also measuring 3.5 mils thick.

Technical Specs

  • ItemDisposable Gloves
  • ColourBlue
  • Disposable Glove TypeFood Contact, General Purpose
  • Finger Thickness4.70 mil
  • Length11 1/2 in
  • Palm Thickness3.50 mil
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • ISO Class13485
  • Tested for Chemotherapy DrugsNo
  • Size - Numeric8
  • Acceptable Quality Level (AQL) 1.5
  • Cuff Style Beaded
  • Features Adhesive-Resistant Exterior, Extended Cuff
  • Latex-Free Yes
  • Material Nitrile
  • Powdered/Powder-Free Powder-Free
  • Standards Meets Or Exceeds ASTM
  • Texture Location Fingertips
  • Series USE-880
  • Size- Alpha M
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list