!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES,MEDICAL EXAM,BLUE,L,BX50

GLOVES,MEDICAL EXAM,BLUE,L,BX50

MICROFLEX

GLOVES,MEDICAL EXAM,BLUE,L,BX50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES,MEDICAL EXAM,BLUE,L,BX50

GLOVES,MEDICAL EXAM,BLUE,L,BX50

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.61 / BOX of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MCFSEC375LGE
  • Mfr. Model # SEC375LGE
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 867
  • Shipping Weight 1.16 lbs

Product Details

Made for high-risk hand protection, these examination gloves are equipped with nitrile material and come powder-free. Coming blue in colour, these 11 3/4-inch disposable gloves come in size large (9), and 50 gloves per box for optimal hand protection.

Technical Specs

  • ItemDisposable Gloves
  • Anti-StaticYes
  • Cuff StyleBeaded
  • FeaturesSuperior Strength and Durability for Maximum Protection Against Rips, Snags or Tears
  • Latex-FreeYes
  • MaterialNitrile
  • Palm Thickness5.50 mil
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • ISO Class11193, 13485
  • Tested for Chemotherapy DrugsYes
  • Size- AlphaL
  • Acceptable Quality Level (AQL) 0.65
  • Colour Blue
  • Disposable Glove Type General Purpose, Medical
  • Finger Thickness 8.70 mil
  • Length 11 5/8 in
  • Medical Glove Type Exam
  • Powdered/Powder-Free Powder-Free
  • Standards ISO 13485, US QSR/FDA 510(K), US NFPA, Approved for Use with Chemotheraphy Drugs
  • Texture Location Fingers
  • Series Microflex(R) Supreno(R)
  • Tested for Fentanyl Protection Yes
  • Size - Numeric 8.5 to 9
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list