!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES, 7.9 MIL THICK, SZ 7/S, 11 IN L, GREEN, CA 500

DISPOSABLE GLOVES, 7.9 MIL THICK, SZ 7/S, 11 IN L, GREEN, CA 500

MICROFLEX

DISPOSABLE GLOVES, 7.9 MIL THICK, SZ 7/S, 11 IN L, GREEN, CA 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
DISPOSABLE GLOVES, 7.9 MIL THICK, SZ 7/S, 11 IN L, GREEN, CA 500

DISPOSABLE GLOVES, 7.9 MIL THICK, SZ 7/S, 11 IN L, GREEN, CA 500

MICROFLEX

Clearance Price :
$69.05 / CASE of 500

Your Price : $276.21 / CASE of 500

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL93287070
  • Mfr. Model # 93-287
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.345 lbs

Product Details

Made green in colour, these 11-inch long, powder-free, non-sterile disposable gloves are ideal for general task purposes. These gloves come with a thickness of 7.9 mils in size small (7), and with 500 per case to fulfil a variety of hand protection needs.

Technical Specs

  • ItemDisposable Gloves
  • Anti-StaticNo
  • Cuff StyleExtended Gauntlet
  • Disposable Glove TypeChemical-Resistant, General Purpose
  • FeaturesExtended Cuff
  • Latex-FreeYes
  • MaterialNitrile
  • Powdered/Powder-FreePowder-Free
  • StandardsEN 420, EN ISO 374 Type B JKPT, EN ISO 374-5 Virus, ASTM D6319, FDA 21 CRF 177-2600
  • TextureDiamond
  • EN ISO 374 Chemicals TestedJ - n-Heptane, K - Sodium Hydroxide 40%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Series93-287
  • Size- AlphaS
  • Latex ContentLatex Free
  • Acceptable Quality Level (AQL) 1.5
  • Colour Green
  • Cuff Thickness 4.70 mil
  • Double Gloving Method Outer
  • Finger Thickness 8.70 mil
  • Length 11 in
  • Palm Thickness 7.90 mil
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • Accelerator-Free No
  • ISO Class 9001, 13485
  • Tested for Chemotherapy Drugs No
  • Size - Numeric 7
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list