!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISPOSABLE GLOVES, 9.50 IN L/4.70 MIL THICK, SZ 6/XS, TEAL, NITRILE, PKG 100

DISPOSABLE GLOVES, 9.50 IN L/4.70 MIL THICK, SZ 6/XS, TEAL, NITRILE, PKG 100

MICROFLEX

DISPOSABLE GLOVES, 9.50 IN L/4.70 MIL THICK, SZ 6/XS, TEAL, NITRILE, PKG 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
DISPOSABLE GLOVES, 9.50 IN L/4.70 MIL THICK, SZ 6/XS, TEAL, NITRILE, PKG 100

DISPOSABLE GLOVES, 9.50 IN L/4.70 MIL THICK, SZ 6/XS, TEAL, NITRILE, PKG 100

MICROFLEX

Clearance Price :
$7.85 / PACKAGE of 100

Your Price : $31.39 / PACKAGE of 100

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MCF93-850-060
  • Mfr. Model # 93-850-060
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Made with nitrile material, these powder-free, 9.50-inch long, teal gloves come disposable for hand protection convenience. Supplied with 100 gloves per package, with a thickness of 4.70 mils, these size extra-small (6) gloves are ideal for general purposes.

Technical Specs

  • ItemDisposable Gloves
  • Anti-StaticYes
  • Cuff StyleBeaded
  • Disposable Glove TypeChemical-Resistant, General Purpose
  • Finger Thickness7.50 mil
  • Length9 1/2 in
  • Palm Thickness4.70 mil
  • Silicone-FreeYes
  • Sterile/Non-SterileNon-Sterile
  • Accelerator-FreeNo
  • ISO Class9001
  • Tested for Chemotherapy DrugsNo
  • Size - Numeric6
  • Acceptable Quality Level (AQL) 0.4
  • Colour Green
  • Cuff Thickness 3.90 mil
  • Features Ultimate Barrier Significantly Reduces Risk of Harmful Exposures and Rip-Tear, 2 Times More Chemical Splash Protection Than Leading Brands Due to Breakthrough Polymer Bonding Technique, Highest Known Standard for Barrier Quality and Consistency, Made With TNT Chemical Splash Resistance Technology, for Soft Durable Protection Against a Wide Range of Chemicals
  • Latex-Free Yes
  • Material Nitrile
  • Powdered/Powder-Free Powder-Free
  • Standards EN 374, EN421
  • Texture Location Fingertips
  • EN ISO 374 Chemicals Tested J - n-Heptane, K - Sodium Hydroxide 40%, O - Ammonium Hydroxide 25%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Series 93-850
  • Size- Alpha XS
  • Latex Content Latex Free

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list