!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES,SZ 6.5 TO 7,NITRILE,BG

DISPOSABLE GLOVES,SZ 6.5 TO 7,NITRILE,BG

MICROFLEX

DISPOSABLE GLOVES,SZ 6.5 TO 7,NITRILE,BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES,SZ 6.5 TO 7,NITRILE,BG

DISPOSABLE GLOVES,SZ 6.5 TO 7,NITRILE,BG

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.78 / BAG

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL93-311SML
  • Mfr. Model # 93-311SML
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemDisposable Gloves
  • Anti-StaticYes
  • Cuff StyleBeaded
  • FeaturesReducing Susceptibility to Type I or Type IV Allergic Reactions. High Levels of Tactile Sensitivity, Chlorinated
  • Latex-FreeYes
  • MaterialNitrile
  • Palm Thickness3.9 mil
  • Silicone-FreeYes
  • Sterile/Non-SterileNon-Sterile
  • Texture LocationFingertips
  • EN ISO 374 Chemicals TestedJ - n-Heptane, K - Sodium Hydroxide 40%, T - Formaldehyde 37%
  • ISO ClassISO 14001, ISO 5
  • Tested for Chemotherapy DrugsNo
  • Size - Numeric6.5 to 7
  • Acceptable Quality Level (AQL) 2.5
  • Colour Natural
  • Disposable Glove Type Cleanroom, Food Contact
  • Finger Thickness 5.10 mil
  • Length 12 in
  • Medical Glove Type Exam
  • Powdered/Powder-Free Powder-Free
  • Standards EN ISO 21420,2020, EN ISO 374-1,2016 Type B - J K T, EN ISO 374-5,2016, FDA21 CFR 177-2600, ISO 14001, EN1149
  • Texture Textured
  • Accelerator-Free Yes
  • Federal 209E Clean Room Class 100
  • Series NITRILITE 93-311
  • Size- Alpha S
  • Latex Content Latex Free

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list