!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES, 12 IN L/5.5 MIL THICK, SZ 12/3XL, WHITE, NTIRLE, PKG 90

DISPOSABLE GLOVES, 12 IN L/5.5 MIL THICK, SZ 12/3XL, WHITE, NTIRLE, PKG 90

MICROFLEX

DISPOSABLE GLOVES, 12 IN L/5.5 MIL THICK, SZ 12/3XL, WHITE, NTIRLE, PKG 90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES, 12 IN L/5.5 MIL THICK, SZ 12/3XL, WHITE, NTIRLE, PKG 90

DISPOSABLE GLOVES, 12 IN L/5.5 MIL THICK, SZ 12/3XL, WHITE, NTIRLE, PKG 90

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.03 / PACKAGE of 90

EHC: EHC :
Min Qty 10 = $460.30

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MCFLSE104-3XL
  • Mfr. Model # LSE-104-3XL
  • UNSPSC # 42132200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.83 lbs

Product Details

Made with nitrile material, these powder-free gloves are disposable and white in colour. Supplied with 90 gloves per package that are 12 inches long, these gloves come in size 3X-large with a thickness of 5.50 mils.

Technical Specs

  • ItemDisposable Gloves
  • ColourBlue, White
  • Cuff Thickness4.30 mil
  • FeaturesDual Layer, Extended Cuff
  • Latex-FreeYes
  • MaterialNitrile
  • Palm Thickness5.50 mil
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • ISO Class13485, 9001
  • Tested for Chemotherapy DrugsNo
  • Size- Alpha3XL
  • Latex ContentLatex Free
  • Acceptable Quality Level (AQL) 0.6
  • Cuff Style Beaded
  • Disposable Glove Type General Purpose, Medical
  • Finger Thickness 8.30 mil
  • Length 11 in
  • Medical Glove Type Exam
  • Powdered/Powder-Free Powder-Free
  • Standards ISO 13485, NFPA 1999,2013
  • Texture Location Fingertips
  • Series LSE-104
  • Tested for Fentanyl Protection Yes
  • Size - Numeric 12
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list