!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES, CHEMICAL-RESISTANT/GEN PURPOSE, XL (10), 8 MIL, POWDER-FREE, 50 PK

DISPOSABLE GLOVES, CHEMICAL-RESISTANT/GEN PURPOSE, XL (10), 8 MIL, POWDER-FREE, 50 PK

MICROFLEX

DISPOSABLE GLOVES, CHEMICAL-RESISTANT/GEN PURPOSE, XL (10), 8 MIL, POWDER-FREE, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES, CHEMICAL-RESISTANT/GEN PURPOSE, XL (10), 8 MIL, POWDER-FREE, 50 PK

DISPOSABLE GLOVES, CHEMICAL-RESISTANT/GEN PURPOSE, XL (10), 8 MIL, POWDER-FREE, 50 PK

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.00 / pkg. of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MCF93-260-10
  • Mfr. Model # 93-260-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This 93-260 green disposable glove is made of neoprene/nitrile and is size X-large, 10. It is designed for chemical-resistance, general purpose and meets the standards for Category III, EN 374 JKL, EN 388 2000, EN 388 2000X, EN 421, EN 420,2003 + A1,2009, EN ISO 374-1,2016 TYPE B JKPT, EN ISO 374-5 Virus. With a palm thickness of 7.90 mil, these 11¼-inch gloves are powder-free. They feature dual layers and extended cuffs.

Technical Specs

  • ItemDisposable Gloves
  • Anti-StaticYes
  • Disposable Glove TypeChemical-Resistant, General Purpose
  • Latex-FreeYes
  • MaterialNeoprene/Nitrile
  • Powdered/Powder-FreePowder-Free
  • StandardsCategory III, EN 374 JKL, EN 388 2000, EN 388 2000X, EN 421, EN 420,2003 + A1,2009, EN ISO 374-1,2016 TYPE B JKPT, EN ISO 374-5 Virus, FDA21 CFR 177-2600, ISO 9001
  • TextureGrain
  • EN ISO 374 Chemicals TestedJ - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, O - Ammonium Hydroxide 25%, P - Hydrogen Peroxide 30%, S - Hydrofluoric Acid 40%, T - Formaldehyde 37%
  • Tested for Chemotherapy DrugsYes
  • Size- AlphaXL
  • Acceptable Quality Level (AQL) 0.6
  • Colour Green
  • Features Dual Layer, Extended Cuff
  • Length 11 1/4 in
  • Palm Thickness 7.90 mil
  • Silicone-Free Yes
  • Sterile/Non-Sterile Non-Sterile
  • Texture Location Fingertips
  • Series 93-260
  • Tested for Fentanyl Protection Yes
  • Size - Numeric 10
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list