DISPOSABLE GLOVES, FOOD-GRADE, XL (10), 6 MIL, POWDER-FREE, NITRILE, 50 PK
DISPOSABLE GLOVES, FOOD-GRADE, XL (10), 6 MIL, POWDER-FREE, NITRILE, 50 PK
MICROFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This N89 green disposable glove is made of nitrile and is size X-large, 10. It is designed for food contact and general purpose use and meets the standards for ISO 9001 Certified QMS. With a palm thickness of 5.90 mil, these 11¾-inch exam gloves are powder-free and feature extended cuffs.
Technical Specs
Item Disposable Gloves
Colour Green
Disposable Glove Type Food Contact, General Purpose
Finger Thickness 7.10 mil
Length 11 3/4 in
Medical Glove Type Exam
Powdered/Powder-Free Powder-Free
Standards ISO 9001 Certified QMS
Texture Grain
Series N89
Tested for Fentanyl Protection Yes
Size - Numeric 10
Acceptable Quality Level (AQL) 1.5
Cuff Thickness 3.90 mil
Features Extended Cuff
Latex-Free Yes
Material Nitrile
Palm Thickness 5.90 mil
Silicone-Free No
Sterile/Non-Sterile Non-Sterile
Texture Location Full
Tested for Chemotherapy Drugs Yes
Size- Alpha XL
Latex Content Latex Free
Country of Origin China
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.70
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.08
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.98
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$80.35
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$66.86
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.23
/ EACH