DISPOSABLE GLOVES, CHEMICAL-RESISTANT/FOOD-GRADE, XL (10), 5 MIL, 100 PK
DISPOSABLE GLOVES, CHEMICAL-RESISTANT/FOOD-GRADE, XL (10), 5 MIL, 100 PK
MICROFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This TouchNTuff 92-605 green disposable glove is made of nitrile and is size X-large, 10. It is designed for chemical-resistance, food contact, general purpose and meets the standards for Category III, AQL EN374 1.5, EN421. With a palm thickness of 4.70 mil, these 12-inch gloves are powder-free and feature extended cuffs.
Technical Specs
Item Disposable Gloves
Anti-Static Yes
Cuff Thickness 4.70 mil
Double Gloving Method Inner/Outer
Finger Thickness 4.70 mil
Length 12 in
Palm Thickness 4.70 mil
Silicone-Free Yes
Sterile/Non-Sterile Non-Sterile
Texture Location Fingertips
EN ISO 374 Chemicals Tested J - n-Heptane, K - Sodium Hydroxide 40%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
Tested for Chemotherapy Drugs Yes
Size - Numeric 10
Acceptable Quality Level (AQL) 1.5
Colour Green
Disposable Glove Type Chemical-Resistant, Food Contact, General Purpose
Features Extended Cuff
Latex-Free Yes
Material Nitrile
Powdered/Powder-Free Powder-Free
Standards Category III, AQL EN374 1.5, EN421
Texture Grain
Accelerator-Free No
Series TouchNTuff 92-605
Size- Alpha XL
Latex Content Latex Free
Country of Origin Thailand
(subject to change)
Related Products
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$59.35
/ PACKAGE
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.24
/ PACKAGE
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$80.26
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$144.46
/ EACH
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$187.33
/ EACH
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$81.15
/ EACH
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$182.60
/ EACH
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$148.60
/ EACH
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$74.37
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.70
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.08
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.69
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$80.35
/ EACH