!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES, FOOD-GRADE, XL (10), 1 MIL, POWDER-FREE, PE, EXTENDED CUFF

DISPOSABLE GLOVES, FOOD-GRADE, XL (10), 1 MIL, POWDER-FREE, PE, EXTENDED CUFF

MCR SAFETY

DISPOSABLE GLOVES, FOOD-GRADE, XL (10), 1 MIL, POWDER-FREE, PE, EXTENDED CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES, FOOD-GRADE, XL (10), 1 MIL, POWDER-FREE, PE, EXTENDED CUFF

DISPOSABLE GLOVES, FOOD-GRADE, XL (10), 1 MIL, POWDER-FREE, PE, EXTENDED CUFF

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.25 / BOX of 500

EHC: EHC :
Min Qty 20 = $205.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 20 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF5040XL
  • Mfr. Model # 5040XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 869
  • Shipping Weight 1.18 lbs

Product Details

This SensaGuard 5040 clear disposable glove is made of polyethylene and is size X-large, 10. It is designed for food contact and the component materials comply with all relevant federal regulations for food contact. With a palm thickness of 0.40 mil, these 11-inch gloves are powder-free and feature extended cuffs.

Technical Specs

  • ItemDisposable Gloves
  • Anti-StaticNo
  • Cuff Thickness4.00 mil
  • FeaturesExtended Cuff
  • Latex-FreeYes
  • MaterialPolyethylene
  • Powdered/Powder-FreePowder-Free
  • StandardsComponent Materials Comply With All Relevant Federal Regulations For Food Contact
  • TextureGrain
  • Accelerator-FreeNo
  • Tested for Chemotherapy DrugsNo
  • Size- AlphaXL
  • Latex ContentLatex Free
  • Acceptable Quality Level (AQL) 4.0
  • Colour Clear
  • Disposable Glove Type Food Contact
  • Finger Thickness 0.40 mil
  • Length 11 in
  • Palm Thickness 0.40 mil
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • Texture Location Full
  • Series SensaGuard 5040
  • Tested for Fentanyl Protection No
  • Size - Numeric 10
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories