!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FULLY TEXTURED NITRILE EXAM GLOVE, MEDICAL-GRADE, XL (10), 4 MIL, PK100

FULLY TEXTURED NITRILE EXAM GLOVE, MEDICAL-GRADE, XL (10), 4 MIL, PK100

MICROFLEX

FULLY TEXTURED NITRILE EXAM GLOVE, MEDICAL-GRADE, XL (10), 4 MIL, PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FULLY TEXTURED NITRILE EXAM GLOVE, MEDICAL-GRADE, XL (10), 4 MIL, PK100

FULLY TEXTURED NITRILE EXAM GLOVE, MEDICAL-GRADE, XL (10), 4 MIL, PK100

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.82 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANLN854
  • Mfr. Model # N85-XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This MICROFLEX N85 blue examination glove is made of nitrile and is size XX-large, 11. It is designed for medical and meets the standards for ASTM D6319, EN 420,2003 + A1,2009, US QSR/FDA 510 (k) Medical Examination Grade. With a palm thickness of 3.50 mil, these 9½-inch exam gloves are powder-free.

Technical Specs

  • ItemDisposable Gloves
  • Anti-StaticNo
  • Cuff StyleBeaded
  • Finger Thickness4.70 mil
  • Length9 1/2 in
  • Medical Glove TypeExam
  • Powdered/Powder-FreePowder-Free
  • StandardsASTM D6319, EN 420,2003 + A1,2009, FDA21 CFR 177-2600-US Food Contact Approved, US QSR/FDA 510 (k) Medical Examination Grade
  • TextureGrain
  • Accelerator-FreeNo
  • Tested for Chemotherapy DrugsNo
  • Size - Numeric10
  • Acceptable Quality Level (AQL) 1.5
  • Colour Blue
  • Disposable Glove Type Medical
  • Latex-Free Yes
  • Material Nitrile
  • Palm Thickness 3.50 mil
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • Texture Location Full
  • Series MICROFLEX(R) N85
  • Size- Alpha XL
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list