DISPOSABLE GLOVES, FOOD/MEDICAL GRADE, XL (10), 6 MIL, POWDER-FREE, NITRILE, 50 PK
DISPOSABLE GLOVES, FOOD/MEDICAL GRADE, XL (10), 6 MIL, POWDER-FREE, NITRILE, 50 PK
MICROFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This SEC-375 blue disposable glove is made of nitrile and is size X-large, 10. It is designed for food contact and medical use and meets the standards for NFPA 1999, ASTM D 6319. With a palm thickness of 5.50 mil, these 11½-inch exam gloves are powder-free and feature extended cuffs.
Technical Specs
Item Disposable Gloves
Anti-Static Yes
Cuff Thickness 4.30 mil
Features Extended Cuff
Latex-Free Yes
Material Nitrile
Palm Thickness 5.50 mil
Silicone-Free No
Sterile/Non-Sterile Non-Sterile
Texture Location Fingertips
Tested for Chemotherapy Drugs Yes
Size- Alpha XL
Latex Content Latex Free
Acceptable Quality Level (AQL) 0.6
Colour Blue
Disposable Glove Type Food Contact, Medical
Finger Thickness 7.90 mil
Length 11 1/2 in
Medical Glove Type Exam
Powdered/Powder-Free Powder-Free
Standards NFPA 1999, ASTM D 6319
Texture Grain
Series SEC-375
Tested for Fentanyl Protection Yes
Size - Numeric 10
Country of Origin Malaysia
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.70
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.09
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.55
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$73.35
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$66.86
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.10
/ each