DISPOSABLE GLOVES, MEDICAL-GRADE, XL (10), 4 MIL, POWDER-FREE, LATEX, 100 PK
DISPOSABLE GLOVES, MEDICAL-GRADE, XL (10), 4 MIL, POWDER-FREE, LATEX, 100 PK
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This beige disposable glove is made of latex and is size X-large, 10. It is designed for general purpose/medical use and meets the standards for FDA 21 CFR 177, FDA 510K. With a palm thickness of 4.00 mil, these 9½-inch exam gloves are powder-free.
Technical Specs
Item Disposable Gloves
Anti-Static No
Cuff Thickness 5.00 mil
Latex-Free No
Material Latex
Palm Thickness 4.00 mil
Silicone-Free No
Sterile/Non-Sterile Non-Sterile
Texture Location Full
Tested for Fentanyl Protection No
Size - Numeric 10
Acceptable Quality Level (AQL) 1.5
Colour Beige
Disposable Glove Type General Purpose, Medical
Length 9 1/2 in
Medical Glove Type Exam
Powdered/Powder-Free Powder-Free
Standards FDA 21 CFR 177, FDA 510K
Texture Grain
Tested for Chemotherapy Drugs No
Size- Alpha XL
Latex Content Contains Latex
Country of Origin Thailand
(subject to change)
Alternate Products
MICROFLEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.33
/ pkg.
BEST LATEX CLASS I
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.85
/ BOX
Related Products
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$250.39
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$80.90
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$223.17
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$144.46
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.70
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.09
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.69
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.55
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$73.35
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$66.86
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.10
/ each