DISPOSABLE GLOVES, GEN PURPOSE, 2XL (10½), 8 MIL, POWDER-FREE, NITRILE, GRAIN, 50 PK
DISPOSABLE GLOVES, GEN PURPOSE, 2XL (10½), 8 MIL, POWDER-FREE, NITRILE, GRAIN, 50 PK
MICROFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This DFK-608 green disposable glove is made of nitrile and is size XX-large, 10.5. It is designed for general purpose and meets the standards for EN 420,2003 + A1,2009, EN421. With a palm thickness of 8.30 mil, these 10½-inch gloves are powder-free. They feature extended cuffs and a flocked liner.
Technical Specs
Item Disposable Gloves
Anti-Static No
Cuff Thickness 5.90 mil
Features Extended Cuff, Flocked Liner
Latex-Free Yes
Material Nitrile
Powdered/Powder-Free Powder-Free
Standards EN 420,2003 + A1,2009, EN421
Texture Grain
Series DFK-608
Size- Alpha 2XL
Latex Content Latex Free
Acceptable Quality Level (AQL) 2.5
Colour Green
Disposable Glove Type General Purpose
Finger Thickness 7.90 mil
Length 10 1/2 in
Palm Thickness 8.30 mil
Silicone-Free No
Sterile/Non-Sterile Non-Sterile
Texture Location Full
Tested for Chemotherapy Drugs No
Size - Numeric 10.5
Country of Origin China
(subject to change)
Alternate Products
MICROFLEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.06
/ BOX
MICROFLEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.06
/ BOX
Related Products
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$250.39
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.70
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.08
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.98
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$80.35
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$66.86
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.23
/ EACH