!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES, FOOD/MEDICAL GRADE, 2XL (10½), 6 MIL, POWDER-FREE, 50 PK

DISPOSABLE GLOVES, FOOD/MEDICAL GRADE, 2XL (10½), 6 MIL, POWDER-FREE, 50 PK

MICROFLEX

DISPOSABLE GLOVES, FOOD/MEDICAL GRADE, 2XL (10½), 6 MIL, POWDER-FREE, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES, FOOD/MEDICAL GRADE, 2XL (10½), 6 MIL, POWDER-FREE, 50 PK

DISPOSABLE GLOVES, FOOD/MEDICAL GRADE, 2XL (10½), 6 MIL, POWDER-FREE, 50 PK

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.61 / BOX of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MCFSEC375XXL
  • Mfr. Model # SEC375XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 867
  • Shipping Weight 1.41 lbs

Product Details

This SEC-375 blue disposable glove is made of nitrile and is size XX-large, 10.5. It is designed for food contact and medical use and meets the standards for NFPA 1999, ASTM D 6319. With a palm thickness of 5.50 mil, these 11½-inch exam gloves are powder-free and feature extended cuffs.

Technical Specs

  • ItemDisposable Gloves
  • Anti-StaticYes
  • Cuff Thickness4.30 mil
  • FeaturesExtended Cuff
  • Latex-FreeYes
  • MaterialNitrile
  • Palm Thickness5.50 mil
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Texture LocationFingertips
  • Tested for Chemotherapy DrugsYes
  • Size- Alpha2XL
  • Latex ContentLatex Free
  • Acceptable Quality Level (AQL) 0.6
  • Colour Blue
  • Disposable Glove Type Food Contact, Medical
  • Finger Thickness 7.90 mil
  • Length 11 1/2 in
  • Medical Glove Type Exam
  • Powdered/Powder-Free Powder-Free
  • Standards NFPA 1999, ASTM D 6319
  • Texture Grain
  • Series SEC-375
  • Tested for Fentanyl Protection Yes
  • Size - Numeric 10.5
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list