!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISP GLOVES, 9 1/2 IN L/5 MIL THICK, SIZE 7/S, TEAL, NITRILE, BX 100

DISP GLOVES, 9 1/2 IN L/5 MIL THICK, SIZE 7/S, TEAL, NITRILE, BX 100

WATSON GLOVES

DISP GLOVES, 9 1/2 IN L/5 MIL THICK, SIZE 7/S, TEAL, NITRILE, BX 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
DISP GLOVES, 9 1/2 IN L/5 MIL THICK, SIZE 7/S, TEAL, NITRILE, BX 100

DISP GLOVES, 9 1/2 IN L/5 MIL THICK, SIZE 7/S, TEAL, NITRILE, BX 100

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.56 / BOX of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT4444PF-S
  • Mfr. Model # 4444PF-S
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Be safe when working with gloves that offer protection from brief hand exposures. These disposable latex gloves are powder-free, five mils thick, and 9.5 inches in length. Size small, these gloves are teal-coloured and come in a box of 100 for everyday clinical and industrial applications.

Technical Specs

  • ItemDisposable Glove
  • Anti-StaticNo
  • Cuff StyleBeaded
  • Disposable Glove TypeFood Contact, General Purpose
  • Finger Thickness5.00 mil
  • Length9 1/2 in
  • Palm Thickness5.00 mil
  • Silicone-FreeYes
  • Sterile/Non-SterileNon-Sterile
  • Series4444PF
  • Size - Numeric7
  • Acceptable Quality Level (AQL) 4.0
  • Colour Teal
  • Cuff Thickness 5.00 mil
  • Features Excellent-Resistance to Punctures and Tears, Chemically-Resistant to Oils, Solvents and Grease, Ambidextrous Fit
  • Latex-Free Yes
  • Material Nitrile
  • Powdered/Powder-Free Powder-Free
  • Standards CFIA Approved, 21 CFR 177.2600, EN374-1,2003
  • EN ISO 374 Chemicals Tested J - n-Heptane, K - Sodium Hydroxide 40%
  • Size- Alpha S
  • Latex Content Latex Free
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list