!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES, 11 1/4 IN L, SZ 7/S, 11 IN L, BLACK, PKG 100

DISPOSABLE GLOVES, 11 1/4 IN L, SZ 7/S, 11 IN L, BLACK, PKG 100

MICROFLEX

DISPOSABLE GLOVES, 11 1/4 IN L, SZ 7/S, 11 IN L, BLACK, PKG 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES, 11 1/4 IN L, SZ 7/S, 11 IN L, BLACK, PKG 100

DISPOSABLE GLOVES, 11 1/4 IN L, SZ 7/S, 11 IN L, BLACK, PKG 100

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.61 / pkg. of 100

EHC: EHC :
Min Qty 10 = $426.10

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL93862070
  • Mfr. Model # 93-862-7
  • UNSPSC # 42132203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.52 lbs

Product Details

Made with powder-free and non-sterile material, these fully textured black disposable gloves are suitable for general task duties. With 100 11 1/4-inch long gloves per package, these come with size small (7), providing efficient hand protection.

Technical Specs

  • ItemExamination Glove
  • Anti-StaticYes
  • Cuff StyleBeaded
  • Disposable Glove TypeFood Contact, Medical
  • Finger Thickness6.70 mil
  • Length12 in
  • Medical Glove TypeExam
  • Powdered/Powder-FreePowder-Free
  • StandardsASTM D6319, EC 1935/2004, EC 2002/72, EC 2023/2006, EN 455 1-4, EN ISO 21420,2020, EN ISO 374-1,2016 Type B - J K P T, EN ISO 374-5,2016, EN 421,2010, FDA21 CFR 177-2600, NFPA 1999,2018, ISO 9001, ISO 10993-10, ISO 10993-23, ISO 13485, ISO 18889,2019, EN1149
  • TextureTextured
  • Accelerator-FreeNo
  • ISO ClassISO 9001, ISO 10993-10, ISO 10993-23, ISO 13485, ISO 18889,2019
  • Tested for Chemotherapy DrugsNo
  • Size- AlphaS
  • Latex ContentLatex Free
  • Acceptable Quality Level (AQL) 0.65
  • Colour Black
  • Cuff Thickness 3.10 mil
  • Features Fentanyl and Gastric Acid Tested, Longer Cuff, Elevated Comfort and Grip, NFPA Approved, Allergy Prevention Latex (Type I)
  • Latex-Free Yes
  • Material Nitrile
  • Palm Thickness 5.90 mil
  • Silicone-Free Yes
  • Sterile/Non-Sterile Non-Sterile
  • Texture Location Full
  • EN ISO 374 Chemicals Tested J - n-Heptane, K - Sodium Hydroxide 40%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Series MICROFLEX MIDKNIGHT XTRA 93-862
  • Tested for Fentanyl Protection Yes
  • Size - Numeric 6.5 to 7
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list