!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES, 6 MIL THICK, SZ 9/L, PRPL, RUBBER LATEX, PKG 100

DISPOSABLE GLOVES, 6 MIL THICK, SZ 9/L, PRPL, RUBBER LATEX, PKG 100

BDG

DISPOSABLE GLOVES, 6 MIL THICK, SZ 9/L, PRPL, RUBBER LATEX, PKG 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES, 6 MIL THICK, SZ 9/L, PRPL, RUBBER LATEX, PKG 100

DISPOSABLE GLOVES, 6 MIL THICK, SZ 9/L, PRPL, RUBBER LATEX, PKG 100

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.56 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-6300L
  • Mfr. Model # 99-1-6300-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.825 lbs

Product Details

These purple, 6 mil thick, size large (9), disposable gloves are ideal for general purpose tasks. Made with a smooth, natural rubber latex material and double-chlorinated, these gloves come with 100 per package to provide plenty of hand protection supply. These gloves meet EN 374-1 and EN 374-5 2016 standards.

Technical Specs

  • ItemDisposable Glove
  • Anti-StaticNo
  • Cuff StyleBeaded
  • Disposable Glove TypeGeneral Purpose
  • Finger Thickness6.00 mil
  • Length10 in
  • Palm Thickness6.00 mil
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Texture LocationFull
  • SeriesDeny
  • Size - Numeric9
  • Acceptable Quality Level (AQL) 1.5
  • Colour Purple
  • Cuff Thickness 6.00 mil
  • Features Chemical-Resistant, Liquid-Resistant, Ambidextrous, Dexterity, Solid Grip
  • Latex-Free No
  • Material Tri-Polymer
  • Powdered/Powder-Free Powder-Free
  • Standards EN 374-1 - Type B, KOT, EN 374-5 - Bacteria/Fungi, Pass
  • Texture Smooth
  • EN ISO 374 Chemicals Tested K - Sodium Hydroxide 40%, O - Ammonium Hydroxide 25%, T - Formaldehyde 37%
  • Size- Alpha L
  • Latex Content Contains Latex
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list